No-Twist Corner Angle

Item #: 0859933

Cat #: B231ZN

UPC: 781011523039

$ 23.91 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting W. Channel Guide, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.

Overview

Corner Angle Fitting W. Channel Guide, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated.
Also known as: 781011523039, B231ZN, BLIB231ZN

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole