Wallpack, Fluorescent, 42W, 120V, Bronze

Item #: 0859904

Cat #: OWP3 42F 120 P LP BZ M4

UPC: 745974444367

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, 42W CFL, Dusk-to-Dawn Photocell,120V, Color: Bronze. Lamp Included.

Overview

Wallpack, 42W CFL, Dusk-to-Dawn Photocell,120V, Color: Bronze. Lamp Included.
Also known as: 745974444367, OWP3 42F 120 P LP BZ M4, LITOWP342F120PLPBZ

Specifications

Material: Polycarbonate
Wattage: 42
Volts AC: 120
Color: Bronze
Light Technology: Fluorescent
Material: Polycarbonate
Volts AC: 120
Light Technology: Fluorescent
Wattage: 42
Color: Bronze