M18™ Cordless LITHIUM-ION 4-Tool Combo Kit

Item #: 0859802

Cat #: 2696-24

UPC: 045242253166

$ 634.74 EA
Company wide:
4 in stock
Documents & Guides
M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2607-20), Sawzall (2620-20), Hex Impact Driver (2656-20), Work Light (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), M18 Charger & M12 Multi-Voltage Charger (48-59-1812)

Overview

M18 Kit, Cordless Tool Kit, Includes: Hammer Drill Driver (2607-20), Sawzall (2620-20), Hex Impact Driver (2656-20), Work Light (2735-20), (1) M18 REDLITHIUM XC Extended Capacity Battery (48-11-1828), M18 Charger & M12 Multi-Voltage Charger (48-59-1812)

The (2696-24) M18™ cordless lithium-ion 4-tool Combo kit includes the 1/2 in. hammer drill / driver (2602-20), SAWZALL® Reciprocating Saw (2621-20), 1/4 in. hex impact driver (2650-20), and work light (49-24-0171). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by Red Lithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.

Also known as: 045242253166, 2696-24, MIL269624, praise, prase

Features & Benefits

  • M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs of peak torque, 0-450/0 to 1,700 RPM, & 29,000 BPM
  • M18™ SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
  • M18™ 1/4 in. hex impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
  • M18™ work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
  • DPM™ - digital power management: overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery