
Weatherproof-In-Use Cover, 2-Gang, Universal, Vertical, Polycorbonate, Clear
Item #: 0859752
Cat #: MM2410C
UPC: 092326104067
$ 32.22 EA
Company wide:
338
in stock
Documents & Guides
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Non-Metallic, Depth: 2-3/4". Clear. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438", Gray. Includes: Lockable Tab.
Overview
Weatherproof In-Use Cover, 2-Gang, Vertical Mount, Non-Metallic, Depth: 2-3/4". Clear. Includes Separate Insert Types: Duplex Receptacle, (1) GFCI/Decorator, (1) Toggle Switch, (6) Single Receptacle, Diameter: 1.25", 1.375", 1.563", 1.625", 1.6875", 2.055", 2.125" or 2.438", Gray. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab
Also known as: 092326104067, MM2410C, TYMMM2410C
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab
Specifications
| Color: | Clear |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 2 3/4 in |
| Standards: | California Proposition 65 |
| Color: | Clear |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Depth: | 2 3/4 in |