3P 35KA FJ 250A ETU /w L&L Steel Collars

Item #: 0859714

Cat #: JGS325033G

UPC: 782116017980

$ 5808.07 EA
Company wide:
0 in stock
Series G MCCB: JG Frame, 250A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, 310+ electronic LS

Overview

Series G MCCB: JG Frame, 250A, Three-pole, 600V, 85 kAIC at 240V, 40 kAIC at 415V, 35 kAIC at 480V, 18 kAIC at 600V, Line/load standard w/ metric mounting hardware, 310+ electronic LS

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116017980, JGS325033G, CUTJGS325033G

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250