Plus Welding Material, F33, White

Item #: 0859702

Cat #: CA32PLUSF33

UPC: 782856512943

$ 13.74 EA
Company wide:
0 in stock
Documents & Guides
Welding Material, Cadweld Plus,#32,f33, Cathodic

Overview

Welding Material, Cadweld Plus,#32,f33, Cathodic

nVent ERICO Cadweld weld metal primarily used in cathodic protection applications on cable to steel or stainless steel.

Also known as: 782856512943, CA32PLUSF33, CADCA32PLUSF33

Features & Benefits

  • Mixture consists mainly of copper oxide and aluminum
  • Primarily used in cathodic protection applications on cable to steel or stainless steel
  • Integrated welding material package
  • Color coding by size for easy identification
  • Electronic ignition
  • No starting material required
  • Non-explosive
  • Not subject to spontaneous ignition
  • See specific nVent ERICO Cadweld connection details to determine welding material requirements

Specifications

Color: White
Standards: California Proposition 65, Build America Buy America Compliant
Color: White
Standards: California Proposition 65, Build America Buy America Compliant