16/2 Unshielded Plenum Control Cable

Item #: 0859691

Cat #: G121602

UPC:

Company wide:
0 in stock
Documents & Guides
Plenum Control Cable, 16 AWG, 2 Conductor, Unshielded

Overview

Plenum Control Cable, 16 AWG, 2 Conductor, Unshielded

Plenum cable is mandated to be installed in any "air handling" space. For example, most large office buildings use the ceiling to return air to the AC unit. 

Also known as: G121602, OMNG121602

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Volts AC: 300
Length: 1000 ft
Color: Black
Gauge: 16 AWG
Conductors: 2
Material: Copper
Jacket: Plenum
Shielding: Unshielded