
Firestop Grommet, Ready, 2-Piece Split Cable Grommet, Large, Red
Item #: 0859664
Cat #: RFG2
UPC: 730573250594
$ 62.88 EA
Company wide:
25
in stock
Documents & Guides
Firestop Grommet, Ready, 2-Piece Split Cable Grommet, Size: Large, Includes: (10) Grommets/Pack. Required Opening: 1” (25 mm)
Overview
Firestop Grommet, Ready, 2-Piece Split Cable Grommet, Size: Large, Includes: (10) Grommets/Pack. Required Opening: 1” (25 mm)
EZ-Firestop® Grommets make sealing penetrations of individual and small bundles of cables through gypsum board walls a snap. Molded from premium plenum-plastics and incorporating a soft foam inner core, EZ-Firestop® Grommets eliminate the need for sleeves, firestop putties & sealants.
Also known as: 730573250594, RFG2, STIRFG2
Specifications
| Type: | Fire Stop, Grommet |
| Color: | Red |
| Diameter: | 1 in |
| Length: | 1 5/8 in |
| Type: | Fire Stop, Grommet |
| Diameter: | 1 in |
| Color: | Red |
| Length: | 1 5/8 in |