Moon Dawg Safety Glasses, Gray Lens, Black Plastic Frame

Item #: 0859639

Cat #: 11215-00000-20

UPC: 078371112158

Company wide:
0 in stock
Documents & Guides
Moon Dawg™ Protective Eyewear, Gray Anti-Fog Lens, Black Plastic Frame, Polycarbonate Lenses Absorb 99.9% UV

Overview

Moon Dawg™ Protective Eyewear, Gray Anti-Fog Lens, Black Plastic Frame, Polycarbonate Lenses Absorb 99.9% UV

Surf-inspired Moon Dawg safety glasses are your comfortable, stylish choice for protective eyewear. Its lightweight, wide temple frame offers enhanced coverage, and its durable construction makes it a cool outdoor safety sunwear option. 3M™ Moon Dawgs™ Protective Eyewear helps protect your eyes, yet sacrifices nothing in terms of a hip fashionable look. Referred to as “surf-inspired” styling, Moon Dawgs™ eyewear features rectangular-shaped lenses and wide temples that defy the common notion that safety glasses always look awkward. These glasses look good enough to be worn for a day at the beach or a night on the town as well as at the jobsite. Durable construction makes the glasses capable of serving as an outdoor safety sunwear option. The lightweight frame enhances comfort when the glasses are worn over an extended time. The impact-resistant polycarbonate lenses absorb 99.9% UVA and B rays. These safety glasses are recommended for the following tasks: assembly and mechanical, chipping, chiseling, drilling, grinding, machining, masonry, metal repair, painting, pouring/casting, power fastening, riveting, sanding and sawing. (Do not use this eyewear in an industrial setting without contacting your supervisor or safety specialist to insure that it will help provide proper protection for the specific hazards in your workplace. Some operations may require special filter lenses, machine guards, goggles, face shields or other safety equipment.) Industries in which these safety glasses are commonly used include aviation, chemicals, construction, food and beverage, general manufacturing, mining, oil and gas, pharmaceuticals, primary metals and transportation. Moon Dawg™Safety Glasses meet the high impact requirements of ANSI Z87.1-2015. Eye protection is important to safeguard your eyes and maintain healthy vision. According to the Bureau of Labor Statistics, nearly three out of every five workers who suffered eye injuries were not wearing eye protection at the time of the accident. Wearing the correct safety eyewear for the task and for the unique needs of the worker is important. 3M recognizes the need to design comfortable and attractive eyewear, increasing the usage of safety glasses on the jo

Also known as: 078371112158, 11215-00000-20, MMM11215, TRIXSTER, PPE, Personal Protective Equipment

Specifications

Color: Black
Color: Black