Eaton M22 modular pushbutton

Item #: 0859562

Cat #: M22-WRK3-K20

UPC: 786685281735

$ 40.10 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13

Overview

Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685281735, M22-WRK3-K20, CUTM22WRK3K20

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: 2NO, Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: 2NO, Selector Switch