Ground Connector / Water Pipe Clamp, 3-1/2", 4 AWG - 4/0 AWG

Item #: 0859552

Cat #: GAR3904

UPC: 781810234037

Company wide:
0 in stock
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 3-1/2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 3-1/2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810234037, GAR3904, BURGAR3904

Specifications

Material: Copper, Steel
Diameter: 3 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Material: Copper, Steel
Standards: California Proposition 65
Diameter: 3 1/2 in
Allowable Gauge Range: 4 - 4/0