2
more

Transformer, Control, Terminal Connection, 250VA, 120x240-12/24
Item #: 0859547
Cat #: 9T58K2878
UPC: 783173123638
$ 280.90 EA
Company wide:
0
in stock
Documents & Guides
Transformer, Control, Terminal Board Connection, 250 VA, 120 x 240 - 12/24, Open
Overview
Transformer, Control, Terminal Board Connection, 250 VA, 120 x 240 - 12/24, Open
Also known as: 783173123638, 9T58K2878, ABB9T58K2878
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 250 |
| Primary Voltage: | 120/240 |
| Phase: | 1 |