3
more

Aircraft Length Black Oxide Drill Bits, 12 L x 1/4 Dia., 1 Pack
Item #: 0859546
Cat #: 48-89-2772
UPC: 045242167548
$ 17.97 EA
Company wide:
9
in stock
Documents & Guides
Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg
Overview
Milwaukee; Drill Bit; Thunderbolt; Bit Diameter: 1/4 In; Overall Length: 12 In;shank Type: 3-flat; Finish: Black Oxide; Point Type: Split Point; Drill Point: 135 Deg
Milwaukee aircraft length black oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck to prevent slipping.
Also known as: 045242167548, 48-89-2772, MIL48892772
Features & Benefits
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: extended length for hard to reach areas, with reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
| Material: | Steel |
| Material: | Steel |