Portable Outlet Box Cover, Blank, Yellow, NEMA 3R

Item #: 0859542

Cat #: 3265-Y

UPC: 078477409503

$ 18.26 EA
Company wide:
0 in stock
Portable Outlet Box Cover, Blank, Yellow, NEMA 3R

Overview

Portable Outlet Box Cover, Blank, Yellow, NEMA 3R

2-Gang, Blank Coverplate, Yellow

Also known as: 078477409503, 3265-Y, LEV3265Y

Specifications

Gangs: 2
Mounting: Device
Type: Portable Outlet Box Cover, Coverplate
Color: Yellow
IP/NEMA Rating: NEMA 3R
Gangs: 2
Type: Portable Outlet Box Cover, Coverplate
IP/NEMA Rating: NEMA 3R
Mounting: Device
Color: Yellow