13W WARM 120 TO 277 WITH JUN

Item #: 0859515

Cat #: WPLED13YW

UPC: 019813019628

$ 468.55 EA
Company wide:
0 in stock
Documents & Guides
LPACK 13W WARM LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT

Overview

LPACK 13W WARM LED 120 TO 277V WITH JUNC BOX AND SURFACE PLT WHT
Also known as: 019813019628, WPLED13YW, RABWPLED13YW

Specifications

Wattage: 13
Type: LED
Color: White
Wattage: 13
Color: White
Type: LED