QUA PE9AHDH00009

Item #: 0859504

Cat #: PE9AHDH00009

UPC: 662037212537

$ 66.57 EA
Company wide:
0 in stock
Documents & Guides
QUA PE9AHDH00009

Overview

QUA PE9AHDH00009

PenCell load rated and ANSI/SCTE 77 certified enclosure assemblies house and protect critical utility components for the Commercial & Industrial, Communications, Electric Utility and Water markets nationwide.

Also known as: 662037212537, PE9AHDH00009, QUAPE9AHDH00009, Flower Pot

Specifications

Height: 18 in
Width: 10 in
Material: Non-Metallic
Height: 18 in
Material: Non-Metallic
Width: 10 in