B-LINE SB8361908436FB FOUR-POST SER

Item #: 0859493

Cat #: SB8361908436FB

UPC: 799038359999

Company wide:
0 in stock
Documents & Guides
4-post Server Rack, Eia Square Hole Rails, 84-in.h X 36-in.d, Flat Black

Overview

4-post Server Rack, Eia Square Hole Rails, 84-in.h X 36-in.d, Flat Black
Also known as: 799038359999, SB8361908436FB, BLISB8361908436FB

Specifications

Depth: 36 in
Height: 84 in
Depth: 36 in
Height: 84 in