30.5 Mm, Corrosion Resistant Push-pull Operator

Item #: 0859462

Cat #: E34GDBC2

UPC: 782113818030

$ 267.61 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated

Overview

30.5 Mm, Corrosion Resistant Push-pull Operator, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated
Also known as: 782113818030, E34GDBC2, CUTE34GDBC2

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic