T-Grid Rivet to Hanger Assembly, 1" EMT

Item #: 0859416

Cat #: 52816P

UPC: 782856606833

Company wide:
0 in stock
Documents & Guides
Tee,bar Clip,rivet To Hanger Assy 1 Emt

Overview

Tee,bar Clip,rivet To Hanger Assy 1 Emt

Easy to use, tool free electrical box support for accoustical ceiling applications. Provides flexibility in electrical box height, push to install feature provides a secure conduit support.

Also known as: 782856606833, 52816P, CDY52816P

Features & Benefits

  • Supports boxes and conduit above acoustical T-Grid
  • Allows attachment of conduit clips with thread impressions at required height
  • No tools required for installation

Specifications

Diameter: 1 in
Material: Spring Steel
Finish: Corrosion Resistant
Diameter: 1 in
Finish: Corrosion Resistant
Material: Spring Steel