Liquidtight Connector, 90°, 1", Insulated, Stainless Steel

Item #: 0859394
Cat #: 5354SST
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 90°, 1 Inch, Material: Stainless Steel, Insulated.

Overview

Liquidtight Connector, 90°, 1 Inch, Material: Stainless Steel, Insulated.
Also known as: 5354SST, THB5354SST

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)