Protective Diaphragm, for Flush Buttons & Indicating Lights, Opaque

Item #: 0859357

Cat #: M22-T-D

UPC: 786685283432

$ 6.11 EA
Company wide:
0 in stock
30.5 mm, Protective Diaphragm, For Flush Pushbutton and Indicating Lights, Opaque

Overview

30.5 mm, Protective Diaphragm, For Flush Pushbutton and Indicating Lights, Opaque
Also known as: 786685283432, M22-T-D, CUTM22TD

Specifications

Mounting: Panel
Family / Style: M22
Diameter: 30 mm
Color: Opaque
Type: Diaphragm
Mounting: Panel
Diameter: 30 mm
Type: Diaphragm
Family / Style: M22
Color: Opaque