NSI 418F-ID Cable Tie Natural Flag

Item #: 0859355

Cat #: 418F-ID

UPC: 662381353696

Company wide:
0 in stock
Documents & Guides
NSI 418F-ID "4"" FLAG I.D CAB

Overview

NSI 418F-ID "4"" FLAG I.D CAB
Also known as: 662381353696, 418F-ID, NSI418FID

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in