Transformer, Dry Type, Distribution, 3KVA, 277/480 - 208/277, 1PH

Item #: 0859319

Cat #: GP123000S

UPC: 047503086520

Company wide:
0 in stock
Transformer, Dry Type, Distribution, 3 KVA, 277/480 - 208/277 Volt AC, 1-Phase, NEMA 3R, Wall Mount

Overview

Transformer, Dry Type, Distribution, 3 KVA, 277/480 - 208/277 Volt AC, 1-Phase, NEMA 3R, Wall Mount
Also known as: 047503086520, GP123000S, ACMGP123000S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 3kVA
Primary Voltage: 277/480
Secondary Voltage: 208/277
Phase: 1
Primary Voltage: 277/480
Volt Amps: 3kVA
Secondary Voltage: 208/277