RadioRA 2, 7-Button Keypad, Ivory

Item #: 0859317

Cat #: RRD-W7B-IV

UPC: 027557772730

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Ivory.

Overview

Keypad for RadioRA 2, 7 Button, Color: Ivory.

RadioRA 2 Wall-mounted Keypad, 7-button in ivory

Also known as: 027557772730, RRD-W7B-IV, LUTRRDW7BIV

Specifications

Mounting: Insert
Type: Keypad, 7 Button
Color: Ivory
Family / Style: RadioRA 2
Mounting: Insert
Color: Ivory
Type: Keypad, 7 Button
Family / Style: RadioRA 2