Underground Enclosure, Stackable, 13 x 24"

Item #: 0859274

Cat #: PG1324BA24

UPC: 662037175856

$ 384.31 EA
Company wide:
1 in stock
Documents & Guides
Underground Enclosure, Standard Open Bottom, Stackable, 13 x 24 x 24 Inch, Tier 22 Rated, Concrete

Overview

Underground Enclosure, Standard Open Bottom, Stackable, 13 x 24 x 24 Inch, Tier 22 Rated, Concrete

Hubbell Power Systems, Inc. manufactures three distinct brands of underground enclosures, all built with the same attention to quality and performance. Each brand is made from a different base material and features comprehensive offerings tailored to your application. Based on your design style preference, Hubbell offers QUAZITE® polymer concrete, QUAZITE® FRP fiberglass-reinforced polymer and PenCell® HDPE plastic products. All three brands offer superior performance and unique features and benefits designed to meet your expectations. 

Also known as: 662037175856, PG1324BA24, QUAPG1324BA24

Specifications

Depth: 24 in
Height: 24 in
Material: Concrete
Width: 13 in
Load Rating: Tier 22
Depth: 24 in
Material: Concrete
Load Rating: Tier 22
Height: 24 in
Width: 13 in