RadioRA 2 Incandescent Dimmer, 1000W, Brown

Item #: 0859266

Cat #: RRD-10D-BR

UPC: 027557773973

Company wide:
0 in stock
Documents & Guides
RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Brown.

Overview

RadiorA2 1000W Incandescent/Magnetic Low Voltage/Halogen Dimmer, Color: Brown.

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, 120V/1000W in brown

Also known as: 027557773973, RRD-10D-BR, LUTRRD10DBR

Specifications

Color: Brown
Type: Low Voltage, Magnetic, Remote
Mounting: Surface
Wattage: 1000
Family / Style: RadioRA 2
Color: Brown
Mounting: Surface
Family / Style: RadioRA 2
Type: Low Voltage, Magnetic, Remote
Wattage: 1000