Enclosure Cover, Polymer Concrete, Street Light

Item #: 0859206

Cat #: PG1324HH0041

UPC: 662037141752

$ 94.09 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Enclosure Cover, Polymer Concrete, Street Light, 13" x 24" x 2"

Overview

Enclosure Cover, Polymer Concrete, Street Light, 13" x 24" x 2"
Also known as: 662037141752, PG1324HH0041, QUAPG1324HH0041

Specifications

Material: Concrete
Material: Concrete