Cover for Underground Enclosure, Tier 22, 48 x 48 x 3", Polymer Concrete

Item #: 0859196

Cat #: PG4848HH0017

UPC: 662037134976

$ 3415.66 EA
Company wide:
0 in stock
Cover for Underground Enclosure, Tier 22, 48 x 48 x 3 Inch, Polymer Concrete, Includes 4 Bolts

Overview

Cover for Underground Enclosure, Tier 22, 48 x 48 x 3 Inch, Polymer Concrete, Includes 4 Bolts

Quazite ANSI/SCTE 77 certified enclosure covers feature a strong and durable polymer concrete construction in a multitude of sizes with a vast array of options allowing customization for any application.

Also known as: 662037134976, PG4848HH0017, QUAPG4848HH0017

Specifications

Material: Polymer Concrete
Depth: 3 in
Height: 48 in
Width: 48 in
Load Rating: Tier 22
Legend: ELECTRIC
Material: Polymer Concrete
Height: 48 in
Load Rating: Tier 22
Depth: 3 in
Width: 48 in
Legend: ELECTRIC