Box, polymer concrete, Tier 22, 24 x 24 x 24 Inch, Straight Wall, Open Bottom

Item #: 0859169

Cat #: PG2424BA24

UPC: 662037129989

$ 656.45 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure, 24 x 24 x 24 Inch, Tier 22 Load Rating, Open Bottom, Polymer Concrete

Overview

Underground Enclosure, 24 x 24 x 24 Inch, Tier 22 Load Rating, Open Bottom, Polymer Concrete

Polymer concrete is made from select-grade aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an

extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass to give it additional strength and rigidity.

Also known as: 662037129989, PG2424BA24, QUAPG2424BA24

Specifications

Material: Polymer Concrete
Depth: 24 in
Width: 24 in
Height: 24 in
Load Rating: Tier 22
Lid Included: No
Material: Polymer Concrete
Width: 24 in
Load Rating: Tier 22
Depth: 24 in
Height: 24 in
Lid Included: No