4" Arm

Item #: 0859168

Cat #: RA04

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

4" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: RA04, UDIRA04

Specifications

Size: 4 in
Color: Yellow
Size: 4 in
Color: Yellow