Non-IC Housing, Air-Tite, 4"

Item #: 0859130
Cat #: ET400RATSB
UPC:
Call for price
Company wide:
0 in stock
4" Housing Non-IC Air-Tite, Adjustable Socket Bracket.

Overview

4" Housing Non-IC Air-Tite, Adjustable Socket Bracket.
Also known as: ET400RATSB, HALET400RATSB, Non adjustable socket4"remodel recessed can light

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 4 in
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)