4 Light Halogen Fixed Rail Fixture, 50W, 120V, Polished Nickel

Item #: 0859124
Cat #: 7704PN
UPC: 783927308847
$ 409.99 EA
Company wide:
0 in stock
Documents & Guides
4 Light Halogen Fixed Rail Fixture, 50 Watt, 120 Volt, Polished Nickel Finish, Max Stem Tilt: 90 Degrees

Overview

4 Light Halogen Fixed Rail Fixture, 50 Watt, 120 Volt, Polished Nickel Finish, Max Stem Tilt: 90 Degrees
Constructed from steel, this refined 4 light fixed rail fixture features a Polished Nickel finish to subtly enhance any space.
Also known as: 783927308847, 7704PN, KIC7704PN

Specifications

Wattage: 50
Material: Steel
Light Technology: Halogen
Wattage: 50
Light Technology: Halogen
Material: Steel

Customer Reviews

No reviews for this product
(0)