4 Pair 23 AWG CMR CAT6 - White - No Spline

Item #: 0859111

Cat #: 63602101

UPC: 781410982543

Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - White - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - White - Reel Length: 1000 ft.

4-Pair Category 6 U/UTP, Riser CMR/FT4

Also known as: 781410982543, 63602101, 423CMRCAT6WHRBGNC

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded