This product has been discontinued.

4 Pair 23 AWG CMR CAT6 - Blue - No Spline
Item #: 0859102
Cat #: 423CMRCAT6BLRIBGNC
UPC: 886618219207
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.
Overview
4 Pair / 23 AWG, CMR, CAT6 - Splineless, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.
Also known as: 886618219207, 423CMRCAT6BLRIBGNC
Specifications
| Gauge: | 23 AWG |
| Color: | Blue |
| Volts AC: | 300 |
| Length: | 1000 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Jacket: | Riser |
| Shielding: | Unshielded |
| Gauge: | 23 AWG |
| Volts AC: | 300 |
| Material: | Copper |
| Jacket: | Riser |
| Color: | Blue |
| Length: | 1000 ft |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |