Underground Enclosure Cover, 24 x 36", Tier 8, Legend: ELECTRIC, Polymer Concrete

Item #: 0859043

Cat #: PG2436CA0017

UPC: 662037101138

$ 459.59 EA
Company wide:
0 in stock
Documents & Guides
Underground Enclosure Cover, 24 x 36 Inch, Load Rating Tier 8, Legend: ELECTRIC, Polymer Concrete, Includes (2) Cover Bolts

Overview

Underground Enclosure Cover, 24 x 36 Inch, Load Rating Tier 8, Legend: ELECTRIC, Polymer Concrete, Includes (2) Cover Bolts

Polymer concrete is made from selectively-graded aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass for exceptional strength and rigidity.

Also known as: 662037101138, PG2436CA0017, QUAPG2436CA0017

Specifications

Material: Polymer Concrete
Width: 24 in
Length: 36 in
Height: 3 in
Load Rating: Tier 8
Legend: ELECTRIC
Material: Polymer Concrete
Length: 36 in
Load Rating: Tier 8
Width: 24 in
Height: 3 in
Legend: ELECTRIC