Meter Holder

Item #: 0858991

Cat #: 49-77-3001

UPC: 045242195886

Call for price
Company wide:
0 in stock
Documents & Guides
Meter Holder, Magnetic, Length: 1.75", Compatible Multimeter: 2217-20

Overview

Meter Holder, Magnetic, Length: 1.75", Compatible Multimeter: 2217-20

Milwaukee's magnetic meter holder slides easily onto the back of the 2217-20 digital multimeter so that the tool can be mounted onto any ferrous surface. This keeps the user's hands free to hold the test leads and take measurements. Work smarter and faster with Milwaukee's magnetic meter holder.

Also known as: 045242195886, 49-77-3001, MIL49773001

Features & Benefits

  • Strong magnet hold meter in place
  • Allows hands free operation
  • Slides easily onto the back of the 2217-20 digital multimeter
  • Keeps the user's hands free

Specifications

Type: Accessory
Length: 1.750 in
Type: Accessory
Length: 1.750 in