Zippered Accessory Case

Item #: 0858982

Cat #: 48-55-0170

UPC: 045242224609

Call for price
Company wide:
0 in stock
Documents & Guides
Zippered Accessory Case, Three Sided Zipper Closure, Length: 8", Width: 6"

Overview

Zippered Accessory Case, Three Sided Zipper Closure, Length: 8", Width: 6"

Milwaukee’s zippered accessory case can hold all of your test & measurement accessories. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket and one main pocket. The case allows for easy storage and organization of accessories. A strong nylon strap is also used to hang the accessory case. Covered by a 1 year warranty. Nothing but heavy duty.

Also known as: 045242224609, 48-55-0170, MIL48550170

Features & Benefits

  • Case constructed of rugged nylon
  • Three sided zipper closure
  • One inside pocket and one main compartment make it easy to find your accessories
  • Strong nylon strap is used for hanging
  • All Milwaukee test & measurement accessories can fit in the pockets

Specifications

Width: 6 in
Length: 8 in
Material: Nylon
Width: 6 in
Material: Nylon
Length: 8 in