
Call for price
Company wide:
0
in stock
Documents & Guides
Large Meter Case, Length: 11", Width: 4"
Overview
Large Meter Case, Length: 11", Width: 4"
Milwaukee’s zippered accessory case can hold all of your test & measurement accessories. Constructed of rugged nylon with a three sided zipper closure, the case is opened to reveal one inside pocket and one main pocket. The case allows for easy storage and organization of accessories. A strong nylon strap is also used to hang the accessory case. Covered by a 1 year warranty. Nothing but heavy duty.
Also known as: 045242238996, 48-55-0180, MIL48550180
Features & Benefits
- Case constructed of rugged nylon
- Three sided zipper closure
- One inside pocket and one main compartment make it easy to find your accessories
- Strong nylon strap is used for hanging
Specifications
| Width: | 4 in |
| Length: | 11 in |
| Material: | Nylon |
| Width: | 4 in |
| Material: | Nylon |
| Length: | 11 in |