1000V, 10A, Electrical Alligator Clips

Item #: 0858964

Cat #: 49-77-1005

UPC: 045242238972

$ 18.60 EA
Company wide:
9 in stock
Documents & Guides
Electrical Alligator Clips, Current: 10A, Max. Voltage: 1000V, Compatible With: 49-77-1003 Industrial Connecting Test Leads.

Overview

Electrical Alligator Clips, Current: 10A, Max. Voltage: 1000V, Compatible With: 49-77-1003 Industrial Connecting Test Leads.

Milwaukee’s industrial test probes attach to 49-77-1003 industrial connecting test leads. Designed to withstand up to 1000 V and 10 A, this set of alligator clips used along with 49-77-1003 industrial connecting test leads and 49-77-1004 industrial test probes are ideal for measuring voltage, current and resistance of most electrical systems. Covered by 2 year warranty. Nothing but heavy duty.

Also known as: 045242238972, 49-77-1005, MIL49771005

Features & Benefits

  • Universal alligator clips attach to all connecting test leads with banana lead ends (see 49-77-1003)
  • UL approved for improved safety
  • Designed to withstand up to 1000 V and 10 A
  • Constructed with rugged rubber overmolding

Specifications

Volts AC: 1kV
Volts AC: 1kV