This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Test Probes, Maximum Rating: 1000V & 10A, Compatible Test Leads: 49-77-1003, Includes: (1) Red Probe & (1) Black Probe
Overview
Test Probes, Maximum Rating: 1000V & 10A, Compatible Test Leads: 49-77-1003, Includes: (1) Red Probe & (1) Black Probe
Milwaukee’s industrial test probes attach to 49-77-1003 industrial connecting test leads. Designed to withstand up to 1000 V and 10 A, this set of test probes used along with 49-77-1003 industrial connecting test leads and 49-77-1005 industrial alligator clips are ideal for measuring voltage, current and resistance of most electrical systems. Covered by 2 year warranty. Nothing but heavy duty.
Also known as: 045242238965, 49-77-1004, MIL49771004
Features & Benefits
- Universal test probes attach to all connecting test leads
- UL approved for improved safety
- Constructed of stainless steel
- Constructed with rugged rubber overmolding
Specifications
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Volts AC: | 1kV |
| Volts DC: | 1000 |