Replacement Test Leads

Item #: 0858959

Cat #: 49-77-1003

UPC: 045242238958

Call for price
Company wide:
0 in stock
Documents & Guides
Replacement Test Leads, Maximum Rating: 1000V & 10A, Length: 39"

Overview

Replacement Test Leads, Maximum Rating: 1000V & 10A, Length: 39"

Milwaukee’s industrial connecting test leads attach to all digital multimeter, clamp meters and fork meters. Designed to withstand up to 1000 V and 10 A, this set of connecting test leads used along with 49-77-1004 industrial test probes and 49-77-1005 industrial alligator clips are ideal for measuring voltage, current and resistance of most electrical systems. Covered by 2 year warranty. Nothing but heavy duty.

Also known as: 045242238958, 49-77-1003, MIL49771003

Features & Benefits

  • Universal test leads work on all digital multimeter, clamp meters and fork meters
  • UL approved for improved safety
  • Constructed with flexible PVC insulation
  • Designed to withstand up to 1000 V and 10 A

Specifications

Volts AC: 1kV
Length: 39 in
Volts DC: 1000
Volts AC: 1kV
Volts DC: 1000
Length: 39 in