PLATT logo

Item #: 0858921
Cat #: 12THHNCSTRGRABRO
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN-12-GRY/BRN TRACER 500FT

Overview

THHN-12-GRY/BRN TRACER 500FT
Also known as: 12THHNCSTRGRABRO

Specifications

Length: 500 ft
Color: Gray/Brown
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Gauge: 12
Material: Copper
Conductors: 1
Color: Gray/Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)