Solar PV Wire, 10 XLPE 600V 500' White

Item #: 0858919

Cat #: 10PVCSTRWHIX500

UPC:

$ 0.68 FT
Company wide:
16,000 in stock
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Overview

Solar Photovoltaic Wire, 10 AWG, XLPE, 7-Strand Copper Conductor, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Photovoltaic wire (1,000/2,000 Volt) for use as interconnection wiring on solar panels in grounded or ungrounded systems as defined in applicable parts of the National Electrical Code (NEC) NFPA 70, such as article 690.31(A). Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).

Also known as: 10PVCSTRWHIX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 500 ft
Color: White
Conductors: 1