16TFFNSOLBROX500

Item #: 0858911

Cat #: 16TFFNSOLBROX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16TFFNSOLBROX500

Overview

16TFFNSOLBROX500
Also known as: 16TFFNSOLBROX500

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Brown
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid