16 AWG TFN, Purple, 2500'

Item #: 0858909

Cat #: 16TFNSOLPURX2500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Purple, 2500 ft. Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Purple, 2500 ft. Reel.
Also known as: 16TFNSOLPURX2500

Specifications

Color: Purple
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Purple
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid