Service and Maintenance Kit, for 20kW, 999cc Home Generator

Item #: 0858903

Cat #: 5665

UPC: 696471056655

$ 34.65 EA
Company wide:
5 in stock
Documents & Guides
Service and Maintenance Kit, for 20kW, 999cc Home Standby Generator

Overview

Service and Maintenance Kit, for 20kW, 999cc Home Standby Generator
Also known as: 696471056655, 5665, GPS5665

Specifications

Wattage: 20 kW
Standards: California Proposition 65
Wattage: 20 kW
Standards: California Proposition 65