RadioRA 2 Wall Mount Keypad, White

Item #: 0858841

Cat #: RRD-W3BRL-WH

UPC: 027557772099

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: White.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: White.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in white

Also known as: 027557772099, RRD-W3BRL-WH, LUTRRDW3BRLWH

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: White
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: White
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2