Plain Edge Cable Clamp, Natural Nylon, 0.375" W, 0.25 Dia.

Item #: 0858825

Cat #: N4NY-004-9-M

UPC: 728494101859

$ 0.20 EA
Company wide:
0 in stock
Documents & Guides
Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 6.3mm (0.25 Inches), Bulk Pack

Overview

Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 9.53mm (0.375 Inches), Thickness of 1.27mm (0.50 Inches), Hole Diameter of 4.3mm (0.170 Inches), #8 Screw Mounting with Closed Diameter of 6.3mm (0.25 Inches), Bulk Pack
Also known as: 728494101859, N4NY-004-9-M, THBN4NY0049M

Specifications

Color: Natural
Color: Natural