Strut - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 13/16" x 10'

Item #: 0858817

Cat #: P4100 10HG

UPC: 702316512764

$ 6.57 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

Overview

Strut - No Holes, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 14, Length: 10 feet. Color: Green.

Channel - No Holes, 1-5/8" x 13/16" x 10'

Also known as: 702316512764, P4100 10HG, PSTP410010HG

Specifications

Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Finish: Hot Dipped Galvanized
Length: 10 ft