Specialty Fluorescent Lamp, 39-3/16" 3000K

Item #: 0858803
Cat #: FRT1000EL30
UPC:
Call for price
Company wide:
0 in stock
39-3/16"" Fluorescent Lamp, 3000K, Specialty Lamp for Nippo Seamless Fixtures

Overview

39-3/16"" Fluorescent Lamp, 3000K, Specialty Lamp for Nippo Seamless Fixtures
Also known as: FRT1000EL30, NIPFRT1000EL30

Specifications

Color Temperature: 3000 (Warm White)
Length: 39 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Material: Glass
Length: 39 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)